Shop All Variable Pitch V-Belt Pulleys
Tb Woods
7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD
Mfr # 1VP6578
Zoro # G2536737
original price:
$82.18
20% off
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Solid
- Pulley Material Cast Iron
- 5V or 5VX Belt Pitch Dia. 5.10 in to 6.33 in
- Pulley Outside Dia. 6.5 in
- Keyway Size 0.187" x 0.093"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 1VP6578
- Zoro # G2536737
- UPC # 698672024181
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
5V or 5VX Belt Pitch Dia. | 5.10 in to 6.33 in |
Pulley Outside Dia. | 6.5 in |
Keyway Size | 0.187" x 0.093" |
4L, A, or AX Belt Pitch Dia. | 4.62 in to 5.85 in |
Pulley Bore Dia. | 7/8 in |
Fits Shaft Dia. | 7/8 in |
5L, B, or BX Belt Pitch Dia. | 5.18 in to 6.41 in |
Keyway Size Type | 0.187 in x 0.093 in |
4L, A, or AX Belt Pitch Diameter | 4.62 in to 5.85 in |
BX Pitch Diameter (Maximum) | 6 in |
AX Pitch Diameter (Maximum) | 5.7 in |
Bore Diameter | 7/8 in |
5L Pitch Diameter (Minimum) | 4.8 in |
5L, B, or BX Belt Pitch Diameter | 5.18 in to 6.1 in |
AX Pitch Diameter (Minimum) | 4.7 in |
4L Pitch Diameter (Minimum) | 4.7 in |
Keyway Width | 3/16 in |
B Pitch Diameter (Maximum) | 6 in |
5V or 5VX Belt Pitch Diameter | 5.1 in to 6.33 in |
A Pitch Diameter (Minimum) | 4.7 in |
B Pitch Diameter (Minimum) | 4.8 in |
4L Pitch Diameter (Maximum) | 5.7 in |
For Belt Trade Size | 4L, 5L, 5V, 5VX, A, AX, B, BX |
A Pitch Diameter (Maximum) | 5.7 in |
Outside Diameter | 6.5 in |
5L Pitch Diameter (Maximum) | 6 in |
BX Pitch Diameter (Minimum) | 4.8 in |
Maximum Pitch Diameter | 5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V) |
Keyway Depth | 3/32 in |
Minimum Pitch Diameter | 4.7 in (4L, A), 4.8 in (5L, B), 5.2 in (5V) |
5V Pitch Diameter (Maximum) | 6.4 in |
5V Pitch Diameter (Minimum) | 5.2 in |
5VX Pitch Diameter (Maximum) | 6.4 in |
Length through Bore | 1 21/32 in |
Minimum Face Width | 0.875 in |
Overall Width | 1 11/16 in |
5VX Pitch Diameter (Minimum) | 5.2 in |
Maximum Face Width | 1.25 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V), Number of Grooves 1, Outside Diameter 6.5 in, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 8 Pitch (NH32A)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- INA Radial Needle Cages Needle cages (K14X18X13)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP44118)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5012)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68118)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4012)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3412)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71118)
- Tb Woods Variable Pitch V-Belt Pulleys