Shop All Variable Pitch V-Belt Pulleys
Tb Woods
7/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD
Mfr # 1VP4078
Zoro # G3076421
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in
- Pulley Bore Dia. 7/8 in
- Keyway Size 0.187" x 0.093"
- Construction Solid
- Pulley Outside Dia. 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP4078
- Zoro # G3076421
- UPC # 698672019750
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 7/8 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
Pulley Outside Dia. | 3.75 in |
3L Belt Pitch Dia. | 2.26 in to 3.18 in |
4L, A, or AX Belt Pitch Dia. | 2.39 in to 3.62 in |
5L, B, or BX Belt Pitch Dia. | 2.95 in to 3.77 in |
Keyway Size Type | 0.187 in x 0.093 in |
5L Pitch Diameter (Minimum) | 2.7 in |
Maximum Pitch Diameter | 3.1 in (3L), 3.4 in (4L, A), 3.7 in (5L, B) |
4L Pitch Diameter (Minimum) | 2.4 in |
4L, A, or AX Belt Pitch Diameter | 2.39 in to 3.62 in |
Outside Diameter | 3.75 in |
AX Pitch Diameter (Maximum) | 3.4 in |
B Pitch Diameter (Minimum) | 2.7 in |
BX Pitch Diameter (Maximum) | 3.7 in |
Minimum Pitch Diameter | 2.3 in (3L), 2.4 in (4L, A), 2.7 in (5L, B) |
A Pitch Diameter (Minimum) | 2.4 in |
Keyway Depth | 3/32 in |
A Pitch Diameter (Maximum) | 3.4 in |
BX Pitch Diameter (Minimum) | 2.7 in |
5L Pitch Diameter (Maximum) | 3.7 in |
3L Pitch Diameter (Maximum) | 3.1 in |
5L, B, or BX Belt Pitch Diameter | 2.95 in to 3.77 in |
Bore Diameter | 7/8 in |
3L Pitch Diameter (Minimum) | 2.3 in |
4L Pitch Diameter (Maximum) | 3.4 in |
B Pitch Diameter (Maximum) | 3.7 in |
Keyway Width | 3/16 in |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
AX Pitch Diameter (Minimum) | 2.4 in |
3L Belt Pitch Diameter | 2.26 in to 3.18 in |
Maximum Face Width | 1.063 in |
Length through Bore | 1 7/8 in |
Overall Width | 1 7/8 in |
Minimum Face Width | 0.688 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 3.1 in (3L), 3.4 in (4L, A), 3.7 in (5L, B), Number of Grooves 1, Outside Diameter 3.75 in, 3L Pitch Diameter (Maximum) 3.1 in, 3L Pitch Diameter (Minimum) 2.3 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Black (100301)
- LINCOLN LUBRICATION Long Stem Air Nipple (11659)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E675)
- ARROW PNEUMATICS Drop Leg Drain W/Poly Bowl, 1/4" (T5302)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71118)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75118)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5678)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP6578)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4278)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- Tb Woods Pulleys & Sheaves