Shop All Variable Pitch V-Belt Pulleys
Tb Woods
5/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD
Mfr # 2VP5058
Zoro # G3220217
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.75 in
- Pulley Type Variable Pitch V-Belt Pulley
- Industry Number 2VP5058
- Set Screw Included Yes
- Number of Grooves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 2VP5058
- Zoro # G3220217
- UPC # 698672025393
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.75 in |
Keyway Size | 0.187" x 0.093" |
4L, A, or AX Belt Pitch Dia. | 3.37 in to 4.62 in |
3L Belt Pitch Dia. | 3.26 in to 4.18 in |
Pulley Bore Dia. | 5/8 in |
5L, B, or BX Belt Pitch Dia. | 3.95 in to 4.77 in |
Keyway Size Type | 0.187 in x 0.093 in |
Fits Shaft Dia. | 5/8 in |
AX Pitch Diameter (Minimum) | 3.4 in |
3L Pitch Diameter (Minimum) | 3.3 in |
Minimum Pitch Diameter | 3.3 in (3L), 3.4 in (4L, A), 3.7 in (5L, B) |
Bore Diameter | 5/8 in |
5L Pitch Diameter (Minimum) | 3.7 in |
Outside Diameter | 4.75 in |
4L Pitch Diameter (Minimum) | 3.4 in |
5L Pitch Diameter (Maximum) | 4.7 in |
Keyway Width | 3/16 in |
B Pitch Diameter (Maximum) | 4.7 in |
A Pitch Diameter (Maximum) | 4.4 in |
A Pitch Diameter (Minimum) | 3.4 in |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
4L, A, or AX Belt Pitch Diameter | 3.37 in to 4.62 in |
3L Pitch Diameter (Maximum) | 4.1 in |
Keyway Depth | 3/32 in |
4L Pitch Diameter (Maximum) | 4.4 in |
3L Belt Pitch Diameter | 3.26 in to 4.18 in |
BX Pitch Diameter (Minimum) | 3.7 in |
Maximum Pitch Diameter | 4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B) |
AX Pitch Diameter (Maximum) | 4.4 in |
5L, B, or BX Belt Pitch Diameter | 3.95 in to 4.77 in |
B Pitch Diameter (Minimum) | 3.7 in |
BX Pitch Diameter (Maximum) | 4.7 in |
Minimum Face Width | 1.375 in |
Maximum Face Width | 2.125 in |
Length through Bore | 3 in |
Overall Width | 3 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B), Number of Grooves 2, Outside Diameter 4.75 in, 3L Pitch Diameter (Maximum) 4.1 in, 3L Pitch Diameter (Minimum) 3.3 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTPARTS Stainless Steel Band Clamp, 2-3/4" (310275)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- PIX Belt, BX Cogged, 21/32 x 123 in. OC (BX120)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 7SC, Bore 7/8" (7SCH78)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71118)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2558)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75158)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD (2VP68138)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP7578)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4458)
- Tb Woods Pulleys & Sheaves