Shop All Variable Pitch V-Belt Pulleys
Tb Woods
5/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD
Mfr # 1VP6058
Zoro # G6638208
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Bore Dia. 5/8 in
- 5L, B, or BX Belt Pitch Dia. 4.68 in to 5.91 in
- Keyway Size 0.187" x 0.093"
- Pulley Bore Type Fixed Bore
- Number of Grooves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP6058
- Zoro # G6638208
- UPC # 698672022408
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 5/8 in |
5L, B, or BX Belt Pitch Dia. | 4.68 in to 5.91 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
Pulley Outside Dia. | 6 in |
4L, A, or AX Belt Pitch Dia. | 4.12 in to 5.85 in |
Fits Shaft Dia. | 5/8 in |
5L or B Belt Pitch Dia. | 4.6 in to 5.9 in |
4L or A Belt Pitch Dia. | 4.12 in to 5.85 in |
Bore Diameter | 5/8 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
4L, A, or AX Belt Pitch Diameter | 4.12 in to 5.85 in |
Outside Diameter | 6 in |
4L Pitch Diameter (Maximum) | 5.2 in |
AX Pitch Diameter (Minimum) | 4.2 in |
5L Pitch Diameter (Minimum) | 4.3 in |
A Pitch Diameter (Maximum) | 5.2 in |
BX Pitch Diameter (Maximum) | 5.5 in |
BX Pitch Diameter (Minimum) | 4.3 in |
Keyway Width | 3/16 in |
5L, B, or BX Belt Pitch Diameter | 4.68 in to 5.91 in |
Maximum Pitch Diameter | 5.2 in (4L, A), 5.5 in (5L, B) |
AX Pitch Diameter (Maximum) | 5.2 in |
Minimum Pitch Diameter | 4.2 in (4L, A), 4.3 in (5L, B) |
B Pitch Diameter (Minimum) | 4.3 in |
5L Pitch Diameter (Maximum) | 5.5 in |
A Pitch Diameter (Minimum) | 4.2 in |
Keyway Depth | 3/32 in |
B Pitch Diameter (Maximum) | 5.5 in |
4L Pitch Diameter (Minimum) | 4.2 in |
Length through Bore | 1 21/32 in |
Maximum Face Width | 1.25 in |
Overall Width | 1 11/16 in |
Minimum Face Width | 0.875 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, For Belt Trade Size 4L, 5L, A, AX, B, BX, For V-Belt Type Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.2 in (4L, A), 5.5 in (5L, B), Number of Grooves 1, Outside Diameter 6 in, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L420 (5L420)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 16 oz Brush Top Can (11018)
- ARROW PNEUMATICS Lube, 10 oz. Metal Bowl, 1/2" (L374W)
- DAYTON AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (6L237)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3434)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP56118)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65158)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75138)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3412)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71158)
- Tb Woods Pulleys & Sheaves