Shop All Variable Pitch V-Belt Pulleys
Tb Woods
5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD
Mfr # 1VP6258
Zoro # G2746423
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Type Variable Pitch V-Belt Pulley
- Pulley Bore Dia. 5/8 in
- Industry Number 1VP6258
- Number of Grooves 1
- 5V or 5VX Belt Pitch Dia. 5.07 in to 5.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP6258
- Zoro # G2746423
- UPC # 698672024006
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 5/8 in |
5V or 5VX Belt Pitch Dia. | 5.07 in to 5.87 in |
3L Belt Pitch Dia. | 4.46 in to 5.38 in |
Fits Shaft Dia. | 5/8 in |
5L, B, or BX Belt Pitch Dia. | 5.15 in to 5.97 in |
Pulley Outside Dia. | 5.95 in |
Keyway Size Type | 0.187 in x 0.093 in |
4L, A, or AX Belt Pitch Dia. | 4.59 in to 5.82 in |
Keyway Size | 0.187" x 0.093" |
4L Pitch Diameter (Minimum) | 4.6 in |
B Pitch Diameter (Minimum) | 4.9 in |
3L Pitch Diameter (Minimum) | 4.5 in |
BX Pitch Diameter (Minimum) | 4.9 in |
B Pitch Diameter (Maximum) | 5.9 in |
5L, B, or BX Belt Pitch Diameter | 5.15 in to 5.97 in |
3L Pitch Diameter (Maximum) | 5.3 in |
AX Pitch Diameter (Minimum) | 4.6 in |
4L, A, or AX Belt Pitch Diameter | 4.59 in to 5.82 in |
A Pitch Diameter (Maximum) | 5.6 in |
4L Pitch Diameter (Maximum) | 5.6 in |
Keyway Width | 3/16 in |
5L Pitch Diameter (Maximum) | 5.9 in |
3L Belt Pitch Diameter | 4.46 in to 5.38 in |
5V Pitch Diameter (Minimum) | 5.3 in |
For Belt Trade Size | 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX |
Minimum Pitch Diameter | 4.5 in (3L), 4.6 in (4L, A), 4.9 in (5L, B), 5.3 in (5V) |
Maximum Pitch Diameter | 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V) |
Outside Diameter | 5.95 in |
Bore Diameter | 5/8 in |
5V or 5VX Belt Pitch Diameter | 5.07 in to 5.87 in |
AX Pitch Diameter (Maximum) | 5.6 in |
5V Pitch Diameter (Maximum) | 6.3 in |
5L Pitch Diameter (Minimum) | 4.9 in |
A Pitch Diameter (Minimum) | 4.6 in |
Keyway Depth | 3/32 in |
BX Pitch Diameter (Maximum) | 5.9 in |
5VX Pitch Diameter (Minimum) | 5.3 in |
Overall Width | 1 15/16 in |
Minimum Face Width | 0.75 in |
5VX Pitch Diameter (Maximum) | 6.3 in |
Length through Bore | 1 29/32 in |
Maximum Face Width | 1.125 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V), Number of Grooves 1, Outside Diameter 5.95 in, 3L Pitch Diameter (Maximum) 5.3 in, 3L Pitch Diameter (Minimum) 4.5 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- CAMOZZI Filter/Regulator (MX2-1/2-FR1004)
- REELCRAFT Service Kit, 7000 Latch Parts (S602299)
- CHICAGO PNEUMATIC Pressure Switch (1312100459)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP621)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4258)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65138)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4058)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3434)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68118)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD (2VP68118)
- Tb Woods Variable Pitch V-Belt Pulleys