Shop All Variable Pitch V-Belt Pulleys
Tb Woods
5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD
Mfr # 1VP4058
Zoro # G2608532
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 0.187 in x 0.093 in
- Pulley Material Cast Iron
- Pulley Bore Dia. 5/8 in
- Number of Grooves 1
- 5L, B, or BX Belt Pitch Dia. 2.95 in to 3.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP4058
- Zoro # G2608532
- UPC # 698672019743
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Keyway Size Type | 0.187 in x 0.093 in |
Pulley Bore Dia. | 5/8 in |
5L, B, or BX Belt Pitch Dia. | 2.95 in to 3.77 in |
Fits Shaft Dia. | 5/8 in |
4L, A, or AX Belt Pitch Dia. | 2.39 in to 3.62 in |
Pulley Outside Dia. | 3.75 in |
3L Belt Pitch Dia. | 2.26 in to 3.18 in |
Keyway Size | 0.187" x 0.093" |
A Pitch Diameter (Minimum) | 2.4 in |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
AX Pitch Diameter (Maximum) | 3.4 in |
Minimum Pitch Diameter | 2.3 in (3L), 2.4 in (4L, A), 2.7 in (5L, B) |
Keyway Depth | 3/32 in |
AX Pitch Diameter (Minimum) | 2.4 in |
5L Pitch Diameter (Maximum) | 3.7 in |
BX Pitch Diameter (Minimum) | 2.7 in |
Bore Diameter | 5/8 in |
4L, A, or AX Belt Pitch Diameter | 2.39 in to 3.62 in |
4L Pitch Diameter (Minimum) | 2.4 in |
B Pitch Diameter (Minimum) | 2.7 in |
A Pitch Diameter (Maximum) | 3.4 in |
3L Pitch Diameter (Minimum) | 2.3 in |
BX Pitch Diameter (Maximum) | 3.7 in |
5L, B, or BX Belt Pitch Diameter | 2.95 in to 3.77 in |
5L Pitch Diameter (Minimum) | 2.7 in |
Keyway Width | 3/16 in |
Maximum Pitch Diameter | 3.1 in (3L), 3.4 in (4L, A), 3.7 in (5L, B) |
4L Pitch Diameter (Maximum) | 3.4 in |
Outside Diameter | 3.75 in |
B Pitch Diameter (Maximum) | 3.7 in |
3L Pitch Diameter (Maximum) | 3.1 in |
3L Belt Pitch Diameter | 2.26 in to 3.18 in |
Maximum Face Width | 1.063 in |
Length through Bore | 1 7/8 in |
Minimum Face Width | 0.688 in |
Overall Width | 1 7/8 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 3.1 in (3L), 3.4 in (4L, A), 3.7 in (5L, B), Number of Grooves 1, Outside Diameter 3.75 in, 3L Pitch Diameter (Maximum) 3.1 in, 3L Pitch Diameter (Minimum) 2.3 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- SMC Compact Cylnder, 25mm Bore, 50mm Stroke (CDQ2B25-50DMZ)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, SS (TCL-8-13-SS)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60138)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4434)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP50118)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65158)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65118)
- POWERDRIVE Pitch Pulley, 1-1/8"Fixed Bore, 4.15"O.D. (1VP44-1-1/8)
- Tb Woods Variable Pitch V-Belt Pulleys