Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD
Mfr # 1VP2512
Zoro # G2966582
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in
- 3L Belt Pitch Dia. 1.79 in to 2.44 in
- Pulley Material Cast Iron
- Pulley Outside Dia. 2.58 in
- Industry Number 1VP2512
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 1VP2512
- Zoro # G2966582
- UPC # 698672018869
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
3L Belt Pitch Dia. | 1.79 in to 2.44 in |
Pulley Outside Dia. | 2.58 in |
Keyway Size Type | No Keyway |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
3L Pitch Diameter (Minimum) | 1.6 in |
Outside Diameter | 2.5 in |
For Belt Trade Size | 3L |
Minimum Pitch Diameter | 1.6 in (3L) |
3L Belt Pitch Diameter | 1.79 in to 2.44 in |
3L Pitch Diameter (Maximum) | 2.4 in |
Maximum Pitch Diameter | 2.4 in (3L) |
Bore Diameter | 1/2 in |
Overall Width | 1 1/2 in |
Minimum Face Width | 0.563 in |
Maximum Face Width | 0.813 in |
Length through Bore | 1 1/2 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, For Belt Trade Size 3L, For V-Belt Type Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.4 in (3L), Number of Grooves 1, Outside Diameter 2.5 in, 3L Pitch Diameter (Maximum) 2.4 in, 3L Pitch Diameter (Minimum) 1.6 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable, 3VX Pitch Diameter Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08MJ-12FJS Straight (6504-08-12)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP56118)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD (2VP68138)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP44118)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP65138)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71118)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP6878)
- Tb Woods Pulleys & Sheaves