Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD
Mfr # 1VP621
Zoro # G2882187
original price:
$89.22
15% off
new price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 3L Belt Pitch Dia. 4.46 in to 5.38 in
- Number of Grooves 1
- Set Screw Included Yes
- Industry Number 1VP621
- Pulley Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP621
- Zoro # G2882187
- UPC # 698672022514
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
3L Belt Pitch Dia. | 4.46 in to 5.38 in |
Pulley Bore Dia. | 1 in |
Pulley Outside Dia. | 5.95 in |
5L, B, or BX Belt Pitch Dia. | 5.15 in to 5.97 in |
Fits Shaft Dia. | 1 in |
Keyway Size Type | 0.250 in x 0.125 in |
5V or 5VX Belt Pitch Dia. | 5.07 in to 5.87 in |
Keyway Size | 0.250" x 0.125" |
4L, A, or AX Belt Pitch Dia. | 4.59 in to 5.82 in |
AX Pitch Diameter (Minimum) | 4.6 in |
5V or 5VX Belt Pitch Diameter | 5.07 in to 5.87 in |
AX Pitch Diameter (Maximum) | 5.6 in |
A Pitch Diameter (Minimum) | 4.6 in |
4L Pitch Diameter (Maximum) | 5.6 in |
Maximum Pitch Diameter | 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V) |
Keyway Width | 1/4 in |
B Pitch Diameter (Minimum) | 4.9 in |
For Belt Trade Size | 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX |
A Pitch Diameter (Maximum) | 5.6 in |
3L Pitch Diameter (Minimum) | 4.5 in |
4L Pitch Diameter (Minimum) | 4.6 in |
Outside Diameter | 5.95 in |
Minimum Pitch Diameter | 4.5 in (3L), 4.6 in (4L, A), 4.9 in (5L, B), 5.3 in (5V) |
5V Pitch Diameter (Minimum) | 5.3 in |
B Pitch Diameter (Maximum) | 5.9 in |
Keyway Depth | 1/8 in |
5L Pitch Diameter (Maximum) | 5.9 in |
3L Pitch Diameter (Maximum) | 5.3 in |
BX Pitch Diameter (Maximum) | 5.9 in |
5V Pitch Diameter (Maximum) | 6.3 in |
BX Pitch Diameter (Minimum) | 4.9 in |
3L Belt Pitch Diameter | 4.46 in to 5.38 in |
5L Pitch Diameter (Minimum) | 4.9 in |
4L, A, or AX Belt Pitch Diameter | 4.59 in to 5.82 in |
Bore Diameter | 1 in |
5L, B, or BX Belt Pitch Diameter | 5.15 in to 5.97 in |
Maximum Face Width | 1.125 in |
5VX Pitch Diameter (Maximum) | 6.3 in |
5VX Pitch Diameter (Minimum) | 5.3 in |
Overall Width | 1 15/16 in |
Minimum Face Width | 0.75 in |
Length through Bore | 1 29/32 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 in, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V), Number of Grooves 1, Outside Diameter 5.95 in, 3L Pitch Diameter (Maximum) 5.3 in, 3L Pitch Diameter (Minimum) 4.5 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-15 (750-5MGT-15)
- CONTINENTAL 3/8" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031493)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-08MP 90-SS (SS-2501-08-08-FG)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting (6X375)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5078)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3434)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP5678)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP6578)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4258)
- Tb Woods Pulleys & Sheaves