Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD
Mfr # 1VP75138
Zoro # G2569043
original price:
$111.68
7% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Type Variable Pitch V-Belt Pulley
- 5L, B, or BX Belt Pitch Dia. 6.18 in to 7.41 in
- Bushing Required None
- Pulley Bore Dia. 1 3/8 in
- For V-Belt Section 4L, 5L, 5V, 5VX, A, AX, B, BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP75138
- Zoro # G2569043
- UPC # 698672024839
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
5L, B, or BX Belt Pitch Dia. | 6.18 in to 7.41 in |
Pulley Bore Dia. | 1 3/8 in |
5V or 5VX Belt Pitch Dia. | 6.10 in to 7.33 in |
Pulley Outside Dia. | 7.5 in |
Fits Shaft Dia. | 1-3/8 in |
Keyway Size Type | 0.312 in x 0.156 in |
Keyway Size | 0.312" x 0.156" |
4L, A, or AX Belt Pitch Dia. | 5.62 in to 6.85 in |
For Belt Trade Size | 4L, 5L, 5V, 5VX, A, AX, B, BX |
4L Pitch Diameter (Maximum) | 6.7 in |
AX Pitch Diameter (Minimum) | 5.7 in |
5L, B, or BX Belt Pitch Diameter | 6.18 in to 7.1 in |
Maximum Pitch Diameter | 6.7 in (4L, A), 7 in (5L, B), 7.4 in (5V) |
BX Pitch Diameter (Minimum) | 5.8 in |
Keyway Depth | 5/32 in |
B Pitch Diameter (Maximum) | 7 in |
Bore Diameter | 1 3/8 in |
A Pitch Diameter (Maximum) | 6.7 in |
4L, A, or AX Belt Pitch Diameter | 5.62 in to 6.85 in |
AX Pitch Diameter (Maximum) | 6.7 in |
5V Pitch Diameter (Maximum) | 7.4 in |
5L Pitch Diameter (Maximum) | 7 in |
5L Pitch Diameter (Minimum) | 5.8 in |
Outside Diameter | 7.5 in |
5V Pitch Diameter (Minimum) | 6.2 in |
BX Pitch Diameter (Maximum) | 7 in |
A Pitch Diameter (Minimum) | 5.7 in |
5V or 5VX Belt Pitch Diameter | 6.1 in to 7.33 in |
Keyway Width | 5/16 in |
B Pitch Diameter (Minimum) | 5.8 in |
4L Pitch Diameter (Minimum) | 5.7 in |
Minimum Pitch Diameter | 5.7 in (4L, A), 5.8 in (5L, B), 6.2 in (5V) |
5VX Pitch Diameter (Maximum) | 7.4 in |
Maximum Face Width | 1.25 in |
Minimum Face Width | 0.875 in |
Overall Width | 1 11/16 in |
Length through Bore | 1 21/32 in |
5VX Pitch Diameter (Minimum) | 6.2 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 3/8 in, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 6.7 in (4L, A), 7 in (5L, B), 7.4 in (5V), Number of Grooves 1, Outside Diameter 7.5 in, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (MP-31)
- LEESON AC GM, TEFC, 58 RPM, 115/230V AC, 320 in-lb (096049.00)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 200 psi (SW10-0A200)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4478)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6078)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP6878)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3434)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5058)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4012)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60118)
- Tb Woods Variable Pitch V-Belt Pulleys