Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD
Mfr # 1VP68138
Zoro # G2751217
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 5L, B, or BX Belt Pitch Dia. 5.75 in to 6.57 in
- Pulley Bore Dia. 1 3/8 in
- Pulley Bore Type Fixed Bore
- Keyway Size 0.312" x 0.156"
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP68138
- Zoro # G2751217
- UPC # 698672024280
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
5L, B, or BX Belt Pitch Dia. | 5.75 in to 6.57 in |
Pulley Bore Dia. | 1 3/8 in |
Keyway Size | 0.312" x 0.156" |
4L, A, or AX Belt Pitch Dia. | 5.19 in to 6.42 in |
Pulley Outside Dia. | 6.55 in |
Fits Shaft Dia. | 1-3/8 in |
5V or 5VX Belt Pitch Dia. | 5.67 in to 6.49 in |
3L Belt Pitch Dia. | 5.06 in to 5.98 in |
Keyway Size Type | 0.312 in x 0.156 in |
AX Pitch Diameter (Maximum) | 6.2 in |
4L Pitch Diameter (Maximum) | 6.2 in |
3L Pitch Diameter (Maximum) | 5.9 in |
Minimum Pitch Diameter | 5.1 in (3L), 5.2 in (4L, A), 5.5 in (5L, B), 5.9 in (5V) |
B Pitch Diameter (Maximum) | 6.5 in |
Keyway Depth | 5/32 in |
5L Pitch Diameter (Maximum) | 6.5 in |
AX Pitch Diameter (Minimum) | 5.2 in |
5V Pitch Diameter (Minimum) | 5.9 in |
5L, B, or BX Belt Pitch Diameter | 5.75 in to 6.57 in |
Keyway Width | 5/16 in |
4L, A, or AX Belt Pitch Diameter | 5.19 in to 6.2 in |
Bore Diameter | 1 3/8 in |
For Belt Trade Size | 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX |
4L Pitch Diameter (Minimum) | 5.2 in |
5V Pitch Diameter (Maximum) | 6.9 in |
3L Belt Pitch Diameter | 5.6 in to 5.98 in |
3L Pitch Diameter (Minimum) | 5.1 in |
B Pitch Diameter (Minimum) | 5.5 in |
5V or 5VX Belt Pitch Diameter | 5.67 in to 6.49 in |
A Pitch Diameter (Minimum) | 5.2 in |
A Pitch Diameter (Maximum) | 6.2 in |
Outside Diameter | 6.55 in |
Maximum Pitch Diameter | 5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V) |
5L Pitch Diameter (Minimum) | 5.5 in |
BX Pitch Diameter (Maximum) | 6.5 in |
BX Pitch Diameter (Minimum) | 5.5 in |
Minimum Face Width | 0.75 in |
Overall Width | 1 15/16 in |
5VX Pitch Diameter (Maximum) | 6.9 in |
Maximum Face Width | 1.125 in |
5VX Pitch Diameter (Minimum) | 5.9 in |
Length through Bore | 1 29/32 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 3/8 in, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V), Number of Grooves 1, Outside Diameter 6.55 in, 3L Pitch Diameter (Maximum) 5.9 in, 3L Pitch Diameter (Minimum) 5.1 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 1/2" System, Gray, 1/4", PK50 (59866-G)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- SPEEDAIRE Breather Vent, 3/8" NPT, 11/16" dia. (1EJT7)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe Swivel, 90 deg Elbow (6901-08-08-NWO-FG)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5612)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD (2VP68118)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP56118)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5078)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3412)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5658)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP501)
- Tb Woods Variable Pitch V-Belt Pulleys