Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD
Mfr # 1VP65138
Zoro # G3118613
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Solid
- Pulley Material Cast Iron
- 5V or 5VX Belt Pitch Dia. 5.10 in to 6.33 in
- Pulley Outside Dia. 6.5 in
- 4L, A, or AX Belt Pitch Dia. 4.62 in to 5.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP65138
- Zoro # G3118613
- UPC # 698672024082
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
5V or 5VX Belt Pitch Dia. | 5.10 in to 6.33 in |
Pulley Outside Dia. | 6.5 in |
4L, A, or AX Belt Pitch Dia. | 4.62 in to 5.85 in |
Pulley Bore Dia. | 1 3/8 in |
Keyway Size | 0.312" x 0.156" |
Keyway Size Type | 0.312 in x 0.156 in |
5L, B, or BX Belt Pitch Dia. | 5.18 in to 6.41 in |
Fits Shaft Dia. | 1-3/8 in |
4L Pitch Diameter (Maximum) | 5.7 in |
Bore Diameter | 1 3/8 in |
B Pitch Diameter (Minimum) | 4.8 in |
For Belt Trade Size | 4L, 5L, 5V, 5VX, A, AX, B, BX |
Keyway Depth | 5/32 in |
5L, B, or BX Belt Pitch Diameter | 5.18 in to 6.1 in |
B Pitch Diameter (Maximum) | 6 in |
Outside Diameter | 6.5 in |
AX Pitch Diameter (Maximum) | 5.7 in |
5V or 5VX Belt Pitch Diameter | 5.1 in to 6.33 in |
Maximum Pitch Diameter | 5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V) |
5V Pitch Diameter (Minimum) | 5.2 in |
5L Pitch Diameter (Minimum) | 4.8 in |
BX Pitch Diameter (Maximum) | 6 in |
5V Pitch Diameter (Maximum) | 6.4 in |
BX Pitch Diameter (Minimum) | 4.8 in |
4L, A, or AX Belt Pitch Diameter | 4.62 in to 5.85 in |
AX Pitch Diameter (Minimum) | 4.7 in |
4L Pitch Diameter (Minimum) | 4.7 in |
A Pitch Diameter (Minimum) | 4.7 in |
Keyway Width | 5/16 in |
A Pitch Diameter (Maximum) | 5.7 in |
Minimum Pitch Diameter | 4.7 in (4L, A), 4.8 in (5L, B), 5.2 in (5V) |
5L Pitch Diameter (Maximum) | 6 in |
Minimum Face Width | 0.875 in |
5VX Pitch Diameter (Maximum) | 6.4 in |
Maximum Face Width | 1.25 in |
Overall Width | 1 11/16 in |
5VX Pitch Diameter (Minimum) | 5.2 in |
Length through Bore | 1 21/32 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 3/8 in, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V), Number of Grooves 1, Outside Diameter 6.5 in, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6/5V1400 Banded V-Belt, 140-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs (13G063)
- BSC PREFERRED Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 230/460V AC Voltage, 56 Frame, 3,450 Nameplate RPM (30PT92)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X08X04)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP56118)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71118)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.95" OD (2VP62118)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP50118)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP44118)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75138)
- Tb Woods Variable Pitch V-Belt Pulleys