Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD
Mfr # 1VP62138
Zoro # G3367077
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size 0.312" x 0.156"
- Bushing Required None
- Pulley Bore Dia. 1 3/8 in
- Construction Solid
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP62138
- Zoro # G3367077
- UPC # 698672023597
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Keyway Size | 0.312" x 0.156" |
Pulley Bore Dia. | 1 3/8 in |
5V or 5VX Belt Pitch Dia. | 5.07 in to 5.87 in |
Pulley Outside Dia. | 5.95 in |
Fits Shaft Dia. | 1-3/8 in |
5L, B, or BX Belt Pitch Dia. | 5.15 in to 5.97 in |
3L Belt Pitch Dia. | 4.46 in to 5.38 in |
Keyway Size Type | 0.312 in x 0.156 in |
4L, A, or AX Belt Pitch Dia. | 4.59 in to 5.82 in |
Minimum Pitch Diameter | 4.5 in (3L), 4.6 in (4L, A), 4.9 in (5L, B), 5.3 in (5V) |
For Belt Trade Size | 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX |
Keyway Depth | 5/32 in |
A Pitch Diameter (Maximum) | 5.6 in |
Maximum Pitch Diameter | 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V) |
3L Pitch Diameter (Maximum) | 5.3 in |
A Pitch Diameter (Minimum) | 4.6 in |
4L Pitch Diameter (Maximum) | 5.6 in |
4L, A, or AX Belt Pitch Diameter | 4.59 in to 5.82 in |
BX Pitch Diameter (Maximum) | 5.9 in |
AX Pitch Diameter (Minimum) | 4.6 in |
BX Pitch Diameter (Minimum) | 4.9 in |
5L, B, or BX Belt Pitch Diameter | 5.15 in to 5.97 in |
5V Pitch Diameter (Minimum) | 5.3 in |
5V Pitch Diameter (Maximum) | 6.3 in |
B Pitch Diameter (Minimum) | 4.9 in |
4L Pitch Diameter (Minimum) | 4.6 in |
Outside Diameter | 5.95 in |
5V or 5VX Belt Pitch Diameter | 5.07 in to 5.87 in |
3L Belt Pitch Diameter | 4.46 in to 5.38 in |
Bore Diameter | 1 3/8 in |
Keyway Width | 5/16 in |
B Pitch Diameter (Maximum) | 5.9 in |
5L Pitch Diameter (Minimum) | 4.9 in |
AX Pitch Diameter (Maximum) | 5.6 in |
3L Pitch Diameter (Minimum) | 4.5 in |
5L Pitch Diameter (Maximum) | 5.9 in |
5VX Pitch Diameter (Maximum) | 6.3 in |
Length through Bore | 1 29/32 in |
Maximum Face Width | 1.125 in |
Minimum Face Width | 0.75 in |
Overall Width | 1 15/16 in |
5VX Pitch Diameter (Minimum) | 5.3 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 3/8 in, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V), Number of Grooves 1, Outside Diameter 5.95 in, 3L Pitch Diameter (Maximum) 5.3 in, 3L Pitch Diameter (Minimum) 4.5 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLINE-WARREN LUBRIMAGIC SPRAY & PENETRANT 2oz PUMP (PL10445)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5158)
- BESTORQ Aftermarket replacement for B128 Toro Wheel Horse 78390 belt, B128 (B128)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4278)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.95" OD (2VP62138)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65158)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3458)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2558)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5034)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4012)
- Tb Woods Pulleys & Sheaves