Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD
Mfr # 2VP50118
Zoro # G2957157
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Bore Type Fixed Bore
- 5L, B, or BX Belt Pitch Dia. 3.95 in to 4.77 in
- Number of Grooves 2
- 4L, A, or AX Belt Pitch Dia. 3.37 in to 4.62 in
- For V-Belt Section 3L, 4L, 5L, A, AX, B, BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 2VP50118
- Zoro # G2957157
- UPC # 698672025348
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
5L, B, or BX Belt Pitch Dia. | 3.95 in to 4.77 in |
4L, A, or AX Belt Pitch Dia. | 3.37 in to 4.62 in |
Keyway Size Type | 0.250 in x 0.125 in |
Fits Shaft Dia. | 1-1/8 in |
Keyway Size | 0.250" x 0.125" |
3L Belt Pitch Dia. | 3.26 in to 4.18 in |
Pulley Outside Dia. | 4.75 in |
Pulley Bore Dia. | 1 1/8 in |
Maximum Pitch Diameter | 4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B) |
3L Pitch Diameter (Minimum) | 3.3 in |
5L Pitch Diameter (Maximum) | 4.7 in |
AX Pitch Diameter (Maximum) | 4.4 in |
AX Pitch Diameter (Minimum) | 3.4 in |
B Pitch Diameter (Maximum) | 4.7 in |
Outside Diameter | 4.75 in |
Keyway Depth | 1/8 in |
5L Pitch Diameter (Minimum) | 3.7 in |
Keyway Width | 1/4 in |
3L Belt Pitch Diameter | 3.26 in to 4.18 in |
4L Pitch Diameter (Maximum) | 4.4 in |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
BX Pitch Diameter (Maximum) | 4.7 in |
Bore Diameter | 1 1/8 in |
B Pitch Diameter (Minimum) | 3.7 in |
5L, B, or BX Belt Pitch Diameter | 3.95 in to 4.77 in |
4L Pitch Diameter (Minimum) | 3.4 in |
Minimum Pitch Diameter | 3.3 in (3L), 3.4 in (4L, A), 3.7 in (5L, B) |
4L, A, or AX Belt Pitch Diameter | 3.37 in to 4.62 in |
3L Pitch Diameter (Maximum) | 4.1 in |
A Pitch Diameter (Maximum) | 4.4 in |
A Pitch Diameter (Minimum) | 3.4 in |
BX Pitch Diameter (Minimum) | 3.7 in |
Minimum Face Width | 1.375 in |
Overall Width | 3 in |
Length through Bore | 3 in |
Maximum Face Width | 2.125 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 1/8 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B), Number of Grooves 2, Outside Diameter 4.75 in, 3L Pitch Diameter (Maximum) 4.1 in, 3L Pitch Diameter (Minimum) 3.3 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6203RS, Single Row Ball Bearings (6203RS)
- ENERPAC Flat-Jac Cylinder, 20 tons, 7/16in. Stroke L (RSM200)
- FOSTER Plug, 3/8"FPT, Steel (53-5)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE KIT (SPX-20U)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4412)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6258)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75118)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP3658)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.95" OD (2VP62138)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71138)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 7.1"O.D. (1VP71-1-1/8)
- Tb Woods Variable Pitch V-Belt Pulleys