Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD
Mfr # 2VP42118
Zoro # G3331964
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 5L, B, or BX Belt Pitch Dia. 3.15 in to 3.97 in
- 3L Belt Pitch Dia. 2.46 in to 3.38 in
- Pulley Material Cast Iron
- Keyway Size Type 0.250 in x 0.125 in
- For V-Belt Section 3L, 4L, 5L, A, AX, B, BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 2VP42118
- Zoro # G3331964
- UPC # 698672025140
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
5L, B, or BX Belt Pitch Dia. | 3.15 in to 3.97 in |
3L Belt Pitch Dia. | 2.46 in to 3.38 in |
Keyway Size Type | 0.250 in x 0.125 in |
Pulley Bore Dia. | 1 1/8 in |
4L, A, or AX Belt Pitch Dia. | 2.70 in to 3.82 in |
Pulley Outside Dia. | 3.95 in |
Fits Shaft Dia. | 1-1/8 in |
Keyway Size | 0.250" x 0.125" |
4L, A, or AX Belt Pitch Diameter | 2.7 in to 3.82 in |
BX Pitch Diameter (Minimum) | 2.9 in |
4L Pitch Diameter (Maximum) | 3.6 in |
A Pitch Diameter (Maximum) | 3.6 in |
5L, B, or BX Belt Pitch Diameter | 3.15 in to 3.97 in |
Bore Diameter | 1 1/8 in |
A Pitch Diameter (Minimum) | 2.6 in |
Outside Diameter | 3.95 in |
5L Pitch Diameter (Minimum) | 2.9 in |
4L Pitch Diameter (Minimum) | 2.6 in |
BX Pitch Diameter (Maximum) | 3.9 in |
B Pitch Diameter (Minimum) | 2.9 in |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
AX Pitch Diameter (Minimum) | 2.6 in |
3L Belt Pitch Diameter | 2.46 in to 3.38 in |
Keyway Depth | 1/8 in |
3L Pitch Diameter (Minimum) | 2.5 in |
AX Pitch Diameter (Maximum) | 3.6 in |
Minimum Pitch Diameter | 2.5 in (3L), 2.6 in (4L, A), 2.9 in (5L, B) |
3L Pitch Diameter (Maximum) | 3.3 in |
5L Pitch Diameter (Maximum) | 3.9 in |
Maximum Pitch Diameter | 3.3 in (3L), 3.6 in (4L, A), 3.9 in (5L, B) |
B Pitch Diameter (Maximum) | 3.9 in |
Keyway Width | 1/4 in |
Length through Bore | 3 in |
Minimum Face Width | 1.375 in |
Overall Width | 3 in |
Maximum Face Width | 2.125 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 1/8 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 3.3 in (3L), 3.6 in (4L, A), 3.9 in (5L, B), Number of Grooves 2, Outside Diameter 3.95 in, 3L Pitch Diameter (Maximum) 3.3 in, 3L Pitch Diameter (Minimum) 2.5 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566205, Pressure Line, 3 micron, Outside-In (MF0058704)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6005 C2)
- LEGRIS Miniature Flow Control, 4mm Tube, 1/8 In (7665 04 10)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003ZZ (6003 ZZ/C3 PRX)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4278)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65158)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5058)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5634)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP75138)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71138)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4412)
- Tb Woods Pulleys & Sheaves