Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD
Mfr # 2VP36118
Zoro # G7111581
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Solid
- Fits Shaft Dia. 1-1/8 in
- Number of Grooves 2
- 3L Belt Pitch Dia. 2.58 in to 2.78 in
- For V-Belt Section 3L, 4L, 5L, A, AX, B, BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 2VP36118
- Zoro # G7111581
- UPC # 698672024969
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1-1/8 in |
3L Belt Pitch Dia. | 2.58 in to 2.78 in |
5L or B Belt Pitch Dia. | 3.1 in to 3.3 in |
Pulley Outside Dia. | 3.35 in |
5L, B, or BX Belt Pitch Dia. | 3.17 in to 3.37 in |
4L or A Belt Pitch Dia. | 3.02 in to 3.22 in |
Keyway Size Type | 0.250 in x 0.125 in |
4L, A, or AX Belt Pitch Dia. | 3.02 in to 3.22 in |
Pulley Bore Dia. | 1 1/8 in |
Keyway Size | 0.250" x 0.125" |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
4L Pitch Diameter (Maximum) | 3 in |
5L Pitch Diameter (Minimum) | 2.5 in |
A Pitch Diameter (Minimum) | 2 in |
B Pitch Diameter (Maximum) | 3.3 in |
Keyway Depth | 1/8 in |
AX Pitch Diameter (Maximum) | 3 in |
Outside Diameter | 3.35 in |
3L Pitch Diameter (Minimum) | 1.9 in |
B Pitch Diameter (Minimum) | 2.5 in |
4L, A, or AX Belt Pitch Diameter | 3.02 in to 3.22 in |
Bore Diameter | 1 1/8 in |
BX Pitch Diameter (Minimum) | 2.5 in |
Maximum Pitch Diameter | 2.7 in (3L), 3 in (4L, A), 3.3 in (5L, B) |
AX Pitch Diameter (Minimum) | 2 in |
4L Pitch Diameter (Minimum) | 2 in |
Minimum Pitch Diameter | 1.9 in (3L), 2.0 in (4L, A), 2.5 in (5L, B) |
Keyway Width | 1/4 in |
3L Pitch Diameter (Maximum) | 2.7 in |
5L, B, or BX Belt Pitch Diameter | 3.17 in to 3.37 in |
BX Pitch Diameter (Maximum) | 3.3 in |
A Pitch Diameter (Maximum) | 3 in |
3L Belt Pitch Diameter | 2.58 in to 2.78 in |
5L Pitch Diameter (Maximum) | 3.3 in |
Minimum Face Width | 1.375 in |
Maximum Face Width | 2 in |
Overall Width | 3 in |
Length through Bore | 3 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 1/8 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.7 in (3L), 3 in (4L, A), 3.3 in (5L, B), Number of Grooves 2, Outside Diameter 3.35 in, 3L Pitch Diameter (Maximum) 2.7 in, 3L Pitch Diameter (Minimum) 1.9 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B100 Banded V-Belt, 103-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA4)
- BESTORQ Exmark LZ27KC524 LAZER Z (Mule Drive SN 370000-399000) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JTT810)
- VELVAC Coolant Shutoff Valve 5/8X3/8 Brass (023106)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3058)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP42118)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP6578)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6078)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65118)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP441)
- Tb Woods Variable Pitch V-Belt Pulleys