Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD
Mfr # 1VP75118
Zoro # G3294602
original price:
$118.89
19% off
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Bore Dia. 1 1/8 in
- 5L, B, or BX Belt Pitch Dia. 6.18 in to 7.41 in
- Pulley Bore Type Fixed Bore
- Pulley Outside Dia. 7.5 in
- Keyway Size 0.250" x 0.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 1VP75118
- Zoro # G3294602
- UPC # 698672024822
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 1 1/8 in |
5L, B, or BX Belt Pitch Dia. | 6.18 in to 7.41 in |
Pulley Outside Dia. | 7.5 in |
Keyway Size | 0.250" x 0.125" |
4L, A, or AX Belt Pitch Dia. | 5.62 in to 6.85 in |
Fits Shaft Dia. | 1-1/8 in |
Keyway Size Type | 0.250 in x 0.125 in |
5V or 5VX Belt Pitch Dia. | 6.10 in to 7.33 in |
BX Pitch Diameter (Minimum) | 5.8 in |
Maximum Pitch Diameter | 6.7 in (4L, A), 7 in (5L, B), 7.4 in (5V) |
B Pitch Diameter (Maximum) | 7 in |
Bore Diameter | 1 1/8 in |
5V or 5VX Belt Pitch Diameter | 6.1 in to 7.33 in |
BX Pitch Diameter (Maximum) | 7 in |
Keyway Depth | 1/8 in |
5L Pitch Diameter (Minimum) | 5.8 in |
A Pitch Diameter (Maximum) | 6.7 in |
4L Pitch Diameter (Maximum) | 6.7 in |
4L, A, or AX Belt Pitch Diameter | 5.62 in to 6.85 in |
B Pitch Diameter (Minimum) | 5.8 in |
For Belt Trade Size | 4L, 5L, 5V, 5VX, A, AX, B, BX |
5L Pitch Diameter (Maximum) | 7 in |
AX Pitch Diameter (Minimum) | 5.7 in |
AX Pitch Diameter (Maximum) | 6.7 in |
Minimum Pitch Diameter | 5.7 in (4L, A), 5.8 in (5L, B), 6.2 in (5V) |
Outside Diameter | 7.5 in |
Keyway Width | 1/4 in |
5V Pitch Diameter (Minimum) | 6.2 in |
A Pitch Diameter (Minimum) | 5.7 in |
5L, B, or BX Belt Pitch Diameter | 6.18 in to 7.1 in |
4L Pitch Diameter (Minimum) | 5.7 in |
5V Pitch Diameter (Maximum) | 7.4 in |
Minimum Face Width | 0.875 in |
Length through Bore | 1 21/32 in |
Overall Width | 1 11/16 in |
5VX Pitch Diameter (Maximum) | 7.4 in |
Maximum Face Width | 1.25 in |
5VX Pitch Diameter (Minimum) | 6.2 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 1/8 in, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 6.7 in (4L, A), 7 in (5L, B), 7.4 in (5V), Number of Grooves 1, Outside Diameter 7.5 in, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP54)
- DAYTON 3ZN19 UHMW-PE Sleeve Bearing (3ZN19)
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX45)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP441)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4034)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2558)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4058)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5078)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP6578)
- Tb Woods Variable Pitch V-Belt Pulleys