Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD
Mfr # 1VP50118
Zoro # G3236992
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Material Cast Iron
- Pulley Outside Dia. 4.75 in
- 5L, B, or BX Belt Pitch Dia. 3.95 in to 4.77 in
- Keyway Size 0.250" x 0.125"
- For V-Belt Section 3L, 4L, 5L, A, AX, B, BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP50118
- Zoro # G3236992
- UPC # 698672020220
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.75 in |
5L, B, or BX Belt Pitch Dia. | 3.95 in to 4.77 in |
Keyway Size | 0.250" x 0.125" |
Keyway Size Type | 0.250 in x 0.125 in |
Fits Shaft Dia. | 1-1/8 in |
3L Belt Pitch Dia. | 3.26 in to 4.18 in |
Pulley Bore Dia. | 1 1/8 in |
4L, A, or AX Belt Pitch Dia. | 3.39 in to 4.62 in |
5L Pitch Diameter (Minimum) | 3.7 in |
Minimum Pitch Diameter | 3.3 in (3L), 3.4 in (4L, A), 3.7 in (5L, B) |
BX Pitch Diameter (Maximum) | 4.7 in |
AX Pitch Diameter (Minimum) | 3.4 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/8 in |
B Pitch Diameter (Minimum) | 3.7 in |
Maximum Pitch Diameter | 4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B) |
4L, A, or AX Belt Pitch Diameter | 3.39 in to 0.62 in |
AX Pitch Diameter (Maximum) | 4.4 in |
BX Pitch Diameter (Minimum) | 3.7 in |
B Pitch Diameter (Maximum) | 4.7 in |
A Pitch Diameter (Minimum) | 3.4 in |
4L Pitch Diameter (Maximum) | 4.4 in |
4L Pitch Diameter (Minimum) | 3.4 in |
3L Belt Pitch Diameter | 3.26 in to 4.18 in |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
Keyway Depth | 1/8 in |
5L, B, or BX Belt Pitch Diameter | 3.95 in to 4.77 in |
3L Pitch Diameter (Minimum) | 3.3 in |
A Pitch Diameter (Maximum) | 4.4 in |
3L Pitch Diameter (Maximum) | 4.1 in |
Outside Diameter | 4.75 in |
5L Pitch Diameter (Maximum) | 4.7 in |
Maximum Face Width | 1.125 in |
Overall Width | 1 7/8 in |
Length through Bore | 1 7/8 in |
Minimum Face Width | 0.75 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 1/8 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B), Number of Grooves 1, Outside Diameter 4.75 in, 3L Pitch Diameter (Maximum) 4.1 in, 3L Pitch Diameter (Minimum) 3.3 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 3.25 in. H, Black (34434)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Offset Nipple, 10PK (ON125)
- FLEXZILLA Air Hose, 1/2" x 50, 3/8" MNPT Fittings (HFZ1250YW3)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71118)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6278)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68138)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP621)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP50118)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP62118)
- Tb Woods Variable Pitch V-Belt Pulleys