Shop All Conduit Fittings
T&B
Strain Relief Connector 3/8-1/2In Conduit Fitting
Mfr # 035-72775-3CC
Zoro # G104382764
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid
- Finish Zinc Plated
- Size 0.375 in
- Trade Size 3/8 to 1/2 in
- For Use With Enclosure, Through a Bulkhead or Into a Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # 035-72775-3CC
- Zoro # G104382764
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Size | 0.375 in |
Trade Size | 3/8 to 1/2 in |
Details
For Conduit Type | Rigid |
Finish | Zinc Plated |
Item | Strain Relief Cord Connectors-Straight |
For Use With | Enclosure, Through a Bulkhead or Into a Rigid Conduit |
Material | Steel |
Description
49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- L.H. DOTTIE L.H. Dottie 3/4'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB75CG)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- T&B Elbow Iron 3/4In Conduit Fitting (4231)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0759)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CARLON Fitting Conduit Wtr Tgt 3/4In (LN43EA-CTN)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- RACO Compression Coupling, 1" Conduit (2924)
- T&B Conduit Fittings