Shop All Conduit Bodies & Covers
T&B
Ll 2In Conduit Outlet Bodies And Box
Mfr # LL67
Zoro # G804297870
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2 Inch
- Material Gray Iron
- Special Features BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Finish Zinc Plated with Epoxy Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # LL67
- Zoro # G804297870
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 Inch |
Outer Dimensions (inches) | 24.8x8x10 |
Inner Dimensions (inches) | 8.5x6.5x4 |
Thread Size | 2 in |
Details
Material | Gray Iron |
Special Features | BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires. |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Finish | Zinc Plated with Epoxy Powder Coat |
Type | Form 7 Conduit Body |
Standard | UL E2969, CSA |
Form | 7 |
Material Type | Iron |
Shape | LL |
Description
36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC2K1210G7)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- T&B Iron Lb 2In Conduit Outlet Bodies And Box (LB67)
- T&B Iron Tb 3/4In Conduit Outlet Bodies And Box (T27-TB)
- T&B Iron Lr 3/4In Conduit Outlet Bodies And Box (LR27)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50)
- T&B Conduit Bodies & Covers