Shop All Conduit Bodies & Covers
T&B
Iron Lr 3In Conduit Outlet Bodies And Box
Mfr # LR87
Zoro # G304297981
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hub Size 3 Inch
- Material Gray Iron
- Special Features BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Finish Zinc Plated with Epoxy Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&B
- MFR # LR87
- Zoro # G304297981
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 Inch |
Outer Dimensions (inches) | 10.75x6.75x4.87 |
Details
Material | Gray Iron |
Special Features | BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires. |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Finish | Zinc Plated with Epoxy Powder Coat |
Form | 7 |
Standard | UL E2969, CSA |
Type | Form 7 Conduit Body |
Description
41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP32)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (FRS-R-3-2/10)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- CARLON Body Conduit Pvc Type Lr 3/4In (E985E-CTN)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRFC50-A)
- T&B Conduit Bodies & Covers