Shop All Conduit Bodies & Covers
T&B
Iron Lr 2-1/2In Conduit Outlet Bodies And Box
Mfr # LR77
Zoro # G804297757
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2-1/2 Inch
- Material Gray Iron
- Special Features BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount of Force Necessary to Pull Wires.
- Finish Zinc Plated with Epoxy Powder Coat
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # LR77
- Zoro # G804297757
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2-1/2 Inch |
Outer Dimensions (inches) | 12x4.6x8 |
Details
Material | Gray Iron |
Special Features | BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount of Force Necessary to Pull Wires. |
Finish | Zinc Plated with Epoxy Powder Coat |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Form | 7 |
Standard | UL E2969, CSA |
Type | Form 7 Conduit Body |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- MOELLER MINI RELAY 120V-AC AC CONTACTOR (DILER-31)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., FM7 (APP570IGSA)
- CROUSE HINDS LL 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (LL59)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- CANTEX Conduit Outlet Body, PVC, LL (5133649)
- T&B Conduit Bodies & Covers