Shop All Conduit Bodies & Covers
T&B
Iron Lr 1/2In Conduit Outlet Bodies And Box
Mfr # LR17
Zoro # G804297481
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Iron
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type Form 7 Conduit Body
- Thread Size 0.5 in
- Shape LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # LR17
- Zoro # G804297481
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Thread Size | 0.5 in |
Details
Material | Gray Iron |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Product Type | Form 7 Conduit Body |
Shape | LR |
Material Type | Iron |
Description
43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SBKWRTR)
- ELECTRIDUCT Power Socket Center - Table Top Charging Units (PDC-EZ-3400)
- NVENT HOFFMAN Fixed Wall-Mount Rack, 19", 20u, Black (E19FWM20U20)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- CROUSE HINDS X 3/4IN CONDUIT OUTLET BODIES AND BOX (X27)
- CALBOND Conduit Body, Type TB, FM8, 3/4 in., PVC (PV0700TB28)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- CANTEX Conduit Outlet Body, PVC, T (5133567)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50)
- T&B Conduit Bodies & Covers