Shop All Conduit Bodies & Covers
T&B
Iron Lr 1-1/4In Conduit Outlet Bodies And Box
Mfr # LR47
Zoro # G604297391
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Iron
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type Form 7 Conduit Body
- Material Type Iron
- Shape LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # LR47
- Zoro # G604297391
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Thread Size | 1.25 in |
Details
Material | Gray Iron |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Product Type | Form 7 Conduit Body |
Material Type | Iron |
Shape | LR |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 14 ft. (9825)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VTSO)
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray (5133653)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Form 35 (K125&150)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- T&B Conduit Bodies & Covers