Shop All Conduit Bodies & Covers
T&B
Iron Ll 3In Conduit Outlet Bodies And Box
Mfr # LL87
Zoro # G704297994
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3 Inch
- Material Gray Iron
- Special Features BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
- Finish Zinc Plated with Epoxy Powder Coat
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # LL87
- Zoro # G704297994
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 Inch |
Outer Dimensions (inches) | 10.75x6.75x4.87 |
Details
Material | Gray Iron |
Special Features | BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires. |
Finish | Zinc Plated with Epoxy Powder Coat |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Type | Form 7 Conduit Body |
Standard | UL E2969, CSA |
Form | 7 |
Description
41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG34J39M1X)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- MELTRIC ANGLE BOX CONDUIT OUTLET BODIES AND BOX (61-6A053-080-1)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- T&B Conduit Bodies & Covers