Shop All Conduit Bodies & Covers
T&B
Iron Ll 2-1/2In Conduit Outlet Bodies And Box
Mfr # LL77
Zoro # G104298331
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2-1/2 Inch
- Material Gray Iron
- Special Features BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount of Force Necessary to Pull Wires.
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Finish Zinc Plated with Epoxy Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # LL77
- Zoro # G104298331
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2-1/2 Inch |
Outer Dimensions (inches) | 12x4.6x8 |
Details
Material | Gray Iron |
Special Features | BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount of Force Necessary to Pull Wires. |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Finish | Zinc Plated with Epoxy Powder Coat |
Standard | UL E2969, CSA |
Form | 7 |
Type | Form 7 Conduit Body |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 500 kcmil to 4 AWG (ADR50)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-WT)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA50)
- CROUSE-HINDS 1 1/2 NPT IRON C FORM 7 CNDT BODY (C57)
- CROUSE-HINDS 2 1/2 LR FORM 7 CNDT BODY (LR777)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- ABB Conduit Outlet Body, C, 1/2 In. (C17)
- T&B Conduit Bodies & Covers