Shop All Conduit Bodies & Covers
T&B
Iron Ll 1-1/4In Conduit Outlet Bodies And Box
Mfr # LL47
Zoro # G004297618
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1-1/4 Inch
- Material Gray Iron
- Special Features BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Finish Zinc Plated with Epoxy Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # LL47
- Zoro # G004297618
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 Inch |
Inner Dimensions (inches) | 3.5x5.8x7.4 |
Outer Dimensions (inches) | 18.5x11.6x8.4 |
Thread Size | 1.25 in |
Details
Material | Gray Iron |
Special Features | BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires. |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Finish | Zinc Plated with Epoxy Powder Coat |
Type | Form 7 Conduit Body |
Standard | UL E2969, CSA |
Form | 7 |
Material Type | Iron |
Shape | LL |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2 YELLOW, 300V (8.613-913.0)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- T&B Iron Tb 3/4In Conduit Outlet Bodies And Box (T27-TB)
- T&B Iron Lr 3/4In Conduit Outlet Bodies And Box (LR27)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GRT100)
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- CALBRITE Conduit Body Cover, Screw In (S61000CG00)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- T&B Conduit Bodies & Covers