Shop All Conduit Bodies & Covers
T&B
Iron Lb 2In Conduit Outlet Bodies And Box
Mfr # LB67
Zoro # G904298272
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hub Size 2 Inch
- Material Gray Iron
- Special Features BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Finish Zinc Plated with Epoxy Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # LB67
- Zoro # G904298272
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 Inch |
Inner Dimensions (inches) | 9.75x6.75x4.75 |
Outer Dimensions (inches) | 23.7x7x10.5 |
Details
Material | Gray Iron |
Special Features | BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires. |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Finish | Zinc Plated with Epoxy Powder Coat |
Standard | UL E2969, CSA |
Type | Form 7 Conduit Body |
Form | 7 |
Description
41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Extensn Cord16/2 100'Org (724)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-6208)
- SIEMENS Control Transformer, 200 VA, 55 °C, 24V AC, 120/240V AC (MT0200C)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- T&B Iron Lr 3/4In Conduit Outlet Bodies And Box (LR27)
- T&B Iron Tb 3/4In Conduit Outlet Bodies And Box (T27-TB)
- CANTEX Conduit Outlet Body, PVC, T (5133563)
- APPLETON ELECTRIC T 1-1/2IN CONDUIT OUTLET BODIES AND Box (O-Z/GEDNEY GR GUA)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VTSO)
- T&B Conduit Bodies & Covers