Shop All Conduit Bodies & Covers
T&B
Iron Lb 2-1/2In Conduit Outlet Bodies And Box
Mfr # LB78
Zoro # G704298403
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Iron
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type Form 8 Conduit Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # LB78
- Zoro # G704298403
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Details
Material | Gray Iron |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Product Type | Form 8 Conduit Body |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11521)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020NC)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, Form 35 (K100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- CARLON Body Conduit Pvc Type Ll 1/2In (E984D-CTN)
- T&B Conduit Bodies & Covers