Shop All Conduit Bodies & Covers
T&B
Iron Lb 1-1/4In Conduit Outlet Bodies And Box
Mfr # LB47
Zoro # G104297945
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1-1/4 Inch
- Material Gray Iron
- Special Features BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
- Finish Zinc Plated with Epoxy Powder Coat
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&B
- MFR # LB47
- Zoro # G104297945
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 Inch |
Outer Dimensions (inches) | 26.4x5x3.6 |
Inner Dimensions (inches) | 8.25x5.25x4.25 |
Thread Size | 1.25 in |
Details
Material | Gray Iron |
Special Features | BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires. |
Finish | Zinc Plated with Epoxy Powder Coat |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Form | 7 |
Type | Form 7 Conduit Body |
Standard | UL E2969, CSA |
Shape | LB |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-20)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OLB-4M)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 1 In. (GRLB100)
- GAMPAK 02-55643LB 1 in. Rigid Type LB Conduit Body (21632)
- APPLETON ELECTRIC Conduit Outlet Body, N, 3/4 In. (GRN75-A)
- T&B Conduit Bodies & Covers