Shop All Conduit Bodies & Covers
T&B
Iron Lb 1-1/2In Conduit Outlet Bodies And Box
Mfr # LB57
Zoro # G004297885
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1-1/2 Inch
- Material Gray Iron
- Special Features BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
- Finish Zinc Plated with Epoxy Powder Coat
- Application Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&B
- MFR # LB57
- Zoro # G004297885
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 Inch |
Outer Dimensions (inches) | 22.1x6.8x8.5 |
Inner Dimensions (inches) | 9.75x6.75x4.75 |
Thread Size | 1.5 in |
Details
Material | Gray Iron |
Special Features | BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires. |
Finish | Zinc Plated with Epoxy Powder Coat |
Application | Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. |
Standard | UL E2969, CSA |
Type | Form 7 Conduit Body |
Form | 7 |
Shape | LB |
Material Type | Iron |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- T&B Iron Lb 1In Conduit Outlet Bodies And Box (LB37)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- T&B Ll 2In Conduit Outlet Bodies And Box (LL67)
- T&B Iron T 1-1/2In Conduit Outlet Bodies And Box (T57)
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- RACO Conduit Body Gasket, 1" Hub Size, Rubber (CRG100)
- CROUSE HINDS OBROUND BOX OF 20 COVER FOR FORM 7 BODY CONDUIT PARTS AND ACCESSORY, 20PK (270F)
- T&B Conduit Bodies & Covers