Shop All Conduit Fittings
T&B
Elbow Iron 3/4In Conduit Fitting
Mfr # 4231
Zoro # G304297868
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Application To Connect and Effectively Bond
- Material Malleable Iron
- Size 0.75 in
- For Use With Threaded Rigid Metal Conduit/Intermediate Metal Conduit, Box Or Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # 4231
- Zoro # G304297868
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Size | 0.75 in |
Details
For Conduit Type | Rigid/IMC |
Item | Rigid/IMC Conduit Fittings |
Application | To Connect and Effectively Bond |
Material | Malleable Iron |
For Use With | Threaded Rigid Metal Conduit/Intermediate Metal Conduit, Box Or Enclosure |
Material Type | Iron |
Description
32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- T&B Strain Relief Connector 3/8-1/2In Conduit Fitting (035-72775-3CC)
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L (5121008)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/4In (RB250-125)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- SOUTHWIRE 3/4 in. Liquidtight NM 90-Degree PVC Conduit Fitting Connector (58133902)
- T&B Conduit Fittings