Shop All Conduit Fittings
T&B
Elbow Iron 1In Conduit Fitting
Mfr # 4232
Zoro # G104382818
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- For Use With Threaded Rigid Metal Conduit/Intermediate Metal Conduit, Box Or Enclosure
- Material Malleable Iron
- Application To Connect and Effectively Bond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&B
- MFR # 4232
- Zoro # G104382818
- Country of Origin Unknown
- Category Conduit Fittings
Details
For Conduit Type | Rigid/IMC |
Item | Rigid/IMC Conduit Fittings |
For Use With | Threaded Rigid Metal Conduit/Intermediate Metal Conduit, Box Or Enclosure |
Material | Malleable Iron |
Application | To Connect and Effectively Bond |
Description
30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- WINLAND ELECTRONICS 12 Volt DC Transformer (12-VDCT)
- MIGHTY TIE Cable Ties, 14", UV Black, Standard Duty, PK100 (MT14500C)
- WEG WEG - MPW40-3-U032, MOTOR PROTECTOR BU MPW40-3-U032 (MPW40-3-U032)
- T&B Elbow Iron 3/4In Conduit Fitting (4231)
- T&B Strain Relief Connector 3/8-1/2In Conduit Fitting (035-72775-3CC)
- CANTEX Female Adapter, 2-1/2 In Conduit, PVC (5140049)
- SIGMA ELECTRIC 2 in. CONDUIT NIPPLE (49209)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3In (RB400-300A)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 5.000 X1.500, Item# 4150-15 [Case] (FABDUCTSPACER4150-15-CS140-PC)
- CANTEX Elbow, 90 Degree, 36" Radius, 2-1/2 In. (5133857)
- T&B Conduit Fittings