Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Taymor
Towel Shelf, Chrome, 6-1/2x19-1/2x8-1/2In (Discontinued)
Mfr # 01-S880018B
Zoro # G3713053
This Product is Discontinued
Key Features
- Finish Polished chrome
- Overall Height 6-1/2"
- Number of Shelves 1
- Overall Length 19-1/2"
- Number of Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-S880018B
- Zoro # G3713053
- UPC # 063013102215
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 6-1/2" |
Overall Length | 19-1/2" |
Overall Depth | 8-1/2" |
Overall Width | 19 5/8 in |
Overall Dimensions - H x W x D | 6 1/2 in x 19 5/8 in x 8 1/2 in |
Bar Diameter | 5/8 in |
Bar Width | 18 in |
Details
Item | Towel Shelf |
Finish | Polished chrome |
Number of Shelves | 1 |
Number of Bars | 1 |
Includes | Mounting hardware |
Number of Towel Bars | 1 |
Mounting Type | Exposed Mount |
Material | Zamac |
Color | Polished Chrome |
Projection | 7 7/8 in |
Product Type | Bathroom Shelf |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 18 in |
Bar Material | Zinc |
Basic Material | Zinc |
Description
Towel Shelf, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 8 1/2 in, Overall Height 6 1/2 in, Overall Width 19 5/8 in, Includes Mounting Hardware Yes, Product Type Towel Shelf, Bar Diameter 5/8 in, Color Polished Chrome, Includes Mounting Hardware, Projection 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.