Shop All Bath Towel Bars and Hooks
Taymor
Towel Ring, Satin Nickel, Sunglow, 6-5/16In
Mfr # 01-9404SN
Zoro # G5417404
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Sunglow
- Overall Height 7 in
- Color Satin Nickel
- Finish Satin Nickel
- Ring Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-9404SN
- Zoro # G5417404
- UPC # 063013670080
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 7 in |
Ring Height | 6 in |
Ring Width | 6 in |
Overall Depth | 1 5/8 in |
Base Width | 2 1/4 in |
Base Height | 1 1/2 in |
Details
Item | Towel Ring |
Collection | Sunglow |
Color | Satin Nickel |
Finish | Satin Nickel |
Material | Zinc |
Includes | Mounting Hardware |
Features | Exposed Mounting |
Projection | 1 5/8 in |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 1 1/2 in, Base Width 2 1/4 in, Finish Satin Nickel, Material Zinc, Mounting Type Wall Mount, Ring Height 6 in, Ring Width 6 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Satin Nickel, Features Exposed Mounting, Includes Mounting Hardware, Projection 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S28AJE07)
- LEGEND VALVE 3/4" T-549 CP SILLCOCK (107-452)
- COLDER 1/2" Barb x Insert Coupler (HFC22812)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange (LK5000CR)
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 24In (04-BRN7924)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/8In, Oil Rubbed (04-BRN6202)
- TAYMOR Towel Bar, Stainless Steel, Matte, 10" L (04-2810BLK)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (01-9402)
- TAYMOR Towel Ring, Polished Chrome, Astral, 5-7/8W (04-2804A)
- MOEN Belfield 24" Double Towel Bar (YB6422NL)
- Taymor Bath Towel Bars and Hooks