Shop All Bath Towel Bars and Hooks
Taymor
Towel Ring, Polished Chrome, Astral, 5-7/8W
Mfr # 04-2804A
Zoro # G5407927
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Astral
- Overall Height 6 1/8 in
- Color Polished Chrome
- Finish Polished Chrome
- Ring Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-2804A
- Zoro # G5407927
- UPC # 063013593808
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 6 1/8 in |
Ring Height | 4 3/4 in |
Ring Width | 6 3/8 in |
Overall Depth | 2 7/8 in |
Base Size | 1 3/4 in |
Base Height | 1 3/4 in |
Base Width | 1 3/4 in |
Details
Item | Towel Ring |
Collection | Astral |
Color | Polished Chrome |
Finish | Polished Chrome |
Material | Zinc |
Includes | Mounting Hardware |
Features | Concealed Mounting |
Projection | 2 7/8 in |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 1 3/4 in, Base Width 1 3/4 in, Finish Polished Chrome, Material Zinc, Mounting Type Wall Mount, Ring Height 4 3/4 in, Ring Width 6 3/8 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Polished Chrome, Features Concealed Mounting, Includes Mounting Hardware, Projection 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2161)
- LEGEND VALVE 1/2" PEX X 3/8" MALE ELBOW (460-105NL)
- FLUIDMASTER FLAPPER ADJUST-A-FLUSH (502P21)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-12HDPE)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 18In (04-BRN7918)
- TAYMOR Towel Ring, Satin, Maxwell, 5-7/8 In (04-SN7904)
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- TAYMOR Towel Ring, Satin Nickel, Astral, 5-7/8W (04-SN2804)
- TAYMOR Towel Ring, Satin Nickel, Sunglow, 6-5/16In (01-9404SN)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 24In (04-BRN7924)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504MB)
- Taymor Bath Towel Bars and Hooks