Shop All Bath Towel Bars and Hooks
Taymor
Towel Ring, Chrome, Maxwell, 5-7/8 In
Mfr # 04-7904
Zoro # G3672286
original price:
$16.79
13% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Maxwell
- Overall Height 7 1/8 in
- Color Polished Chrome
- Finish Polished Chrome
- Ring Height 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-7904
- Zoro # G3672286
- UPC # 063013545203
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 7 1/8 in |
Ring Height | 5 7/8 in |
Ring Width | 5 7/8 in |
Overall Depth | 2 1/16 in |
Base Size | 2 11/16 in |
Base Width | 2 3/4 in |
Base Height | 2 3/4 in |
Details
Item | Towel Ring |
Collection | Maxwell |
Color | Polished Chrome |
Finish | Polished Chrome |
Material | Zinc |
Includes | Mounting Hardware |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 2 3/4 in, Base Width 2 3/4 in, Finish Polished Chrome, Material Zinc, Mounting Type Wall Mount, Ring Height 5 7/8 in, Ring Width 5 7/8 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG L H Stem Assembly (2000-0005)
- SPEAKMAN Gooseneck Assembly w/s 8 In. Spread (G18-0217-CA)
- BESTCARE Flush Valve Cover (WH2802-ADA-1.28)
- WOODFORD MFG 3/4 in. Female SWT x 10 in. Freezeless Anti-Siphon Wall Hyd (65C-10)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 24In (04-BRN7924)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- TAYMOR Towel Ring, Satin, Maxwell, 5-7/8 In (04-SN7904)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Satin (04-SN2801)
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15175)
- Taymor Bath Towel Bars and Hooks