Shop All Bath Towel Bars and Hooks
Taymor
Towel Ring, Bronze, Maxwell, 5-7/8 In
Mfr # 04-BRN7904
Zoro # G5407981
original price:
$17.85
5% off
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Maxwell
- Overall Height 7 1/8 in
- Color Oil Rubbed Bronze
- Finish Bronze
- Ring Height 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymor
- MFR # 04-BRN7904
- Zoro # G5407981
- UPC # 063013592382
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 7 1/8 in |
Ring Height | 5 7/8 in |
Ring Width | 5 7/8 in |
Overall Depth | 2 1/16 in |
Base Size | 2 11/16 in |
Base Width | 2 3/4 in |
Base Height | 2 3/4 in |
Details
Item | Towel Ring |
Collection | Maxwell |
Color | Oil Rubbed Bronze |
Finish | Bronze |
Material | Zinc |
Includes | Mounting Hardware |
Features | Concealed Mounting |
Projection | 2 1/8 in |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 2 3/4 in, Base Width 2 3/4 in, Finish Bronze, Material Zinc, Mounting Type Wall Mount, Ring Height 5 7/8 in, Ring Width 5 7/8 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Oil Rubbed Bronze, Features Concealed Mounting, Includes Mounting Hardware, Projection 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN vacuum Breakers V500Aa Cp Vac Brkr 1-1/4 X 9 (5323006)
- KOHLER Seat (20866)
- LEGEND VALVE 1" F1960 CE RING BAG of 50 (460-925)
- LEGEND VALVE 1/2 CPVC X FIP 3 HOLE DROP EA (302-231NL)
- TAYMOR Towel Bar, Oil Rubbed Brnz, Brentwood, 24In (04-BRN6224)
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- TAYMOR Towel Ring, Bronze, Brentwood, 6-5/8 In (04-BRN6204)
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- TAYMOR Towel Bar, Satin Nickel, Sunglow, 24In (01-940024SN)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/8In, Oil Rubbed (04-BRN6202)
- MOEN Glyde Matte black 24" towel bar (MYB2324BL)
- Taymor Bath Towel Bars and Hooks