Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Zinc, Matte, 9 in. L
Mfr # 04-32009BLK
Zoro # G4050466
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Tenor
- Bar Length 9 in
- Overall Height 1 1/8 in
- Finish Matte
- Overall Length 9 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-32009BLK
- Zoro # G4050466
- UPC # 063013728682
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 9 in |
Overall Height | 1 1/8 in |
Overall Length | 9 1/16 in |
Overall Depth | 2 3/8 in |
Overall Width | 9 1/8 in |
Overall Dimensions - H x W x D | 1 1/8 in x 9 1/8 in x 2 3/8 in |
Bar Width | 9 in |
Details
Item | Towel Bar |
Collection | Tenor |
Finish | Matte |
Number of Bars | 1 |
Material | Zinc |
Weight Capacity | 15 lb |
Includes | Mounting Hardware |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Basic Material | Zinc |
Bar Material | Zinc |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 9 in |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 9 in, Center to Center Hole Distance 9 in, Finish Matte, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 3/8 in, Overall Height 1 1/8 in, Overall Width 9 1/8 in, Weight Capacity 15 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- PARKER 1/8" x 3/16" CPI x MNPT SS Male Connector (3-2 FBZ-SS)
- BOBRICK Roller Tt For - Part# 388-109 (388-109)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- TAYMOR Towel Ring, Bronze, Maxwell, 5-7/8 In (04-BRN7904)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Satin (01-9402SN)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-A940018)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-940018)
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- DELTA Urban Arzo Towel Ring (77546-SS)
- Taymor Bath Towel Bars and Hooks