Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Satin Nickel, Sunglow, 24In
Mfr # 01-940024SN
Zoro # G5408112
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Sunglow
- Bar Length 24 in
- Overall Height 1 7/8 in
- Color Satin Nickel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-940024SN
- Zoro # G5408112
- UPC # 063013674781
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 1 7/8 in |
Overall Length | 26 1/4 in |
Overall Depth | 3 1/4 in |
Overall Width | 26 1/4 in |
Bar Width | 24 in |
Bar Diameter | 3/4 in |
Overall Dimensions - H x W x D | 1 7/8 in x 26 1/4 in x 3 1/4 in |
Details
Item | Towel Bar |
Collection | Sunglow |
Color | Satin Nickel |
Finish | Satin Nickel |
Number of Bars | 1 |
Material | Zinc |
Includes | Steel Phillips Head Screws |
Features | Contractor Pack, Lifetime Warranty |
Projection | 3 1/4 in |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 23 7/8 in |
Basic Material | Zinc |
Bar Material | Zinc |
Includes Mounting Hardware | Yes |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 23 7/8 in, Finish Satin Nickel, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 1 7/8 in, Overall Width 26 1/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Satin Nickel, Features Contractor Pack, Lifetime Warranty, Includes Steel Phillips Head Screws, Projection 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- LEGEND VALVE 1-1/4" x 18" BLACK NIPPLE (355-290)
- ZORO SELECT 3" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK14)
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- TAYMOR Towel Ring, Bronze, Maxwell, 5-7/8 In (04-BRN7904)
- TAYMOR Towel Ring, Chrome, Maxwell, 5-7/8 In (04-7904)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-A940024)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- DELTA Urban Arzo 18 Towel Bar (77518)
- Taymor Bath Towel Bars and Hooks