Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Satin, Maxwell, 18In
Mfr # 04-SN7918
Zoro # G5281281
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Maxwell
- Bar Length 18 in
- Overall Height 2 3/4 in
- Color Satin
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-SN7918
- Zoro # G5281281
- UPC # 063013545432
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 3/4 in |
Overall Length | 20 1/4 in |
Overall Depth | 3 1/8 in |
Overall Width | 20 1/4 in |
Overall Dimensions - H x W x D | 2 3/4 in x 20 1/4 in x 3 1/8 in |
Bar Diameter | 3/4 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Collection | Maxwell |
Color | Satin |
Finish | Satin Nickel |
Number of Bars | 1 |
Material | Zinc |
Includes | Mounting Plates, Nylon Anchors, Steel Phillips Head Screws |
Features | Concealed Surface Mount, Lifetime Warranty |
Projection | 3 1/8 in |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Basic Material | Zinc |
Center to Center Hole Distance | 17 5/8 in |
Bar Material | Zinc |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 17 5/8 in, Finish Satin Nickel, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 3/4 in, Overall Width 20 1/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Satin, Features Concealed Surface Mount, Lifetime Warranty, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws, Projection 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal 30 Towel Bar (79930-BL)
- SIOUX CHIEF HANGER SPLIT RING 1/2"" (516-2GPK2)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc ToiletLin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (2403.128.222)
- KOHLER Draft Robe Hook (27363-BL)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/8In, Oil Rubbed (04-BRN6202)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 18In (04-BRN7918)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-940024)
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- LIBERTY HARDWARE Foundation Twl Ring Chm (FNDS46-PC)
- Taymor Bath Towel Bars and Hooks