Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Satin, Infinity, 18In
Mfr # 04-SN8418
Zoro # G5281141
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Infinity
- Bar Length 18 in
- Overall Height 2 1/8 in
- Color Satin
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-SN8418
- Zoro # G5281141
- UPC # 063013544725
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 1/8 in |
Overall Length | 21 in |
Overall Depth | 3 1/8 in |
Overall Width | 21 in |
Bar Diameter | 3/4 in |
Overall Dimensions - H x W x D | 2 1/8 in x 21 in x 3 1/8 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Collection | Infinity |
Color | Satin |
Finish | Satin Nickel |
Number of Bars | 1 |
Material | Aluminum, Zinc |
Includes | Mounting Plates, Nylon Anchors, Steel Phillips Head Screws |
Projection | 3 1/8 in |
Features | Concealed Surface Mount, Lifetime Warranty |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 19 in |
Basic Material | Aluminum, Zinc |
Includes Mounting Hardware | Yes |
Bar Material | Aluminum, Zinc |
Description
Towel Bar, ADA Compliant No, Bar Material Aluminum, Zinc, Bar Width 18 in, Center to Center Hole Distance 19 in, Finish Satin Nickel, Basic Material Aluminum, Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 1/8 in, Overall Width 21 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Satin, Features Concealed Surface Mount, Lifetime Warranty, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Male, 3/4" x 1/2", Press X MIP, PK5 (9031200PC)
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- REDHAT 12V DC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Satin (01-9402SN)
- TAYMOR Towel Ring, Satin Nickel, Astral, 5-7/8W (04-SN2804)
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- TAYMOR Towel Bar, Stainless Steel, Matte, 10" L (04-2810BLK)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 24In (04-BRN7924)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-A940018)
- COMMAND Towel Bar (BATH41-SN-ES)
- Taymor Bath Towel Bars and Hooks