Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Polished Chrome, Sunglow, 18In
Mfr # 01-940018
Zoro # G3733642
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Sunglow
- Bar Length 18 in
- Overall Height 1 7/8 in
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-940018
- Zoro # G3733642
- UPC # 063013011050
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 1 7/8 in |
Overall Length | 20 1/4 in |
Overall Depth | 3 1/4 in |
Overall Width | 20 1/4 in |
Overall Dimensions - H x W x D | 1 7/8 in x 20 1/4 in x 3 1/4 in |
Bar Width | 18 in |
Bar Diameter | 3/4 in |
Details
Item | Towel Bar |
Collection | Sunglow |
Color | Polished Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Stainless Steel |
Includes | Steel Phillips Head Screws |
Features | Contractor Pack, Lifetime Warranty |
Projection | 3 1/4 in |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 17 7/8 in |
Bar Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Basic Material | Stainless Steel |
Description
Towel Bar, ADA Compliant No, Bar Material Stainless Steel, Bar Width 18 in, Center to Center Hole Distance 17 7/8 in, Finish Polished Chrome, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 1 7/8 in, Overall Width 20 1/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Polished Chrome, Features Contractor Pack, Lifetime Warranty, Includes Steel Phillips Head Screws, Projection 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solis Hy1005A Hyd Vlv Repair Kit (Conc Solis) (3318026)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 200m, PK20 (KO200K1S-75)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1/2 in Pipe Size (878-005BR)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 24In (04-BRN7924)
- TAYMOR Towel Bar, Satin Nickel, Sunglow, 24In (01-940024SN)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- TAYMOR Towel Bar, Oil Rubbed Brnz, Brentwood, 24In (04-BRN6224)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In, Oil Rubbed (04-BRN7902)
- DELTANA Single Robe Hook Sobe Series Satin Nickel (BBS2009-15)
- Taymor Bath Towel Bars and Hooks