Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Polished Chrome, Maxwell, 24In
Mfr # 04-7924
Zoro # G3613084
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Maxwell
- Bar Length 24 in
- Overall Height 2 3/4 in
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-7924
- Zoro # G3613084
- UPC # 063013545173
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 2 3/4 in |
Overall Length | 26 1/4 in |
Overall Depth | 3 1/8 in |
Overall Width | 26 1/4 in |
Overall Dimensions - H x W x D | 2 3/4 in x 26 1/4 in x 3 1/8 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Collection | Maxwell |
Color | Polished Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Zinc |
Includes | Mounting Hardware |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Bar Material | Zinc |
Center to Center Hole Distance | 23 5/8 in |
Includes Mounting Hardware | Yes |
Basic Material | Zinc |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 23 5/8 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 3/4 in, Overall Width 26 1/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-104-9000S-12p-15354)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-12-8)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- TAYMOR Towel Ring, Bronze, Brentwood, 6-5/8 In (04-BRN6204)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/8In, Oil Rubbed (04-BRN6202)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Satin (04-SN2801)
- TAYMOR Towel Bar, Satin Nickel, Sunglow, 24In (01-940024SN)
- COMMAND Towel Bar (BATH41-SN-ES)
- Taymor Bath Towel Bars and Hooks