Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Polished Chrome, Astral, 18In
Mfr # 04-2818
Zoro # G5407911
original price:
$47.06
11% off
new price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Astral
- Bar Length 18 in
- Overall Height 1 3/4 in
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-2818
- Zoro # G5407911
- UPC # 063013593815
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 1 3/4 in |
Overall Length | 22 in |
Overall Depth | 2 7/8 in |
Overall Width | 22 in |
Bar Width | 18 in |
Overall Dimensions - H x W x D | 1 3/4 in x 22 in x 2 7/8 in |
Details
Item | Towel Bar |
Collection | Astral |
Color | Polished Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Zinc |
Includes | Mounting Hardware |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Basic Material | Zinc |
Center to Center Hole Distance | 20 1/4 in |
Bar Material | Zinc |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 20 1/4 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 7/8 in, Overall Height 1 3/4 in, Overall Width 22 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Disposal Flange With Stopper (11352-BL)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00010)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/2" (4307000218)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Satin (01-9402SN)
- TAYMOR Towel Ring, Polished Chrome, Astral, 5-7/8W (04-2804A)
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- TAYMOR Towel Ring, Satin Nickel, Sunglow, 6-5/16In (01-9404SN)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-940024)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Robe Hook, Satin Brass (VT-RH1 SB)
- Taymor Bath Towel Bars and Hooks