Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Oil Rubbed Bronze, Maxwell, 24In
Mfr # 04-BRN7924
Zoro # G5407963
original price:
$45.38
28% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Maxwell
- Bar Length 24 in
- Overall Height 2 3/4 in
- Color Oil Rubbed Bronze
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-BRN7924
- Zoro # G5407963
- UPC # 063013592344
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 2 3/4 in |
Overall Length | 26 1/4 in |
Overall Depth | 3 1/8 in |
Overall Width | 25 in |
Overall Dimensions - H x W x D | 2 3/4 in x 25 in x 3 1/8 in |
Bar Diameter | 3/4 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Collection | Maxwell |
Color | Oil Rubbed Bronze |
Finish | Bronze |
Number of Bars | 1 |
Material | Zinc |
Includes | Mounting Plates, Nylon Anchors, Steel Phillips Head Screws |
Features | Concealed Surface Mount, Lifetime Warranty |
Projection | 3 1/8 in |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Basic Material | Zinc |
Center to Center Hole Distance | 23 5/8 in |
Bar Material | Zinc |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 23 5/8 in, Finish Bronze, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 3/4 in, Overall Width 25 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Oil Rubbed Bronze, Features Concealed Surface Mount, Lifetime Warranty, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws, Projection 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Moderne Brass (26310-2MB)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS300CF)
- PROLINE SERIES Straight Stop Valve 1/2 Pex x 3/8 Od PK10 (191-832HC)
- ZURN Coupling, Low Lead Brass, 1-1/2" Tube (QQC77GX)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- TAYMOR Towel Ring, Satin Nickel, Sunglow, 6-5/16In (01-9404SN)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- TAYMOR Towel Ring, Polished Chrome, Sunglow, 6 In (01-9404)
- TAYMOR Towel Bar, Stainless Steel, Matte, 10" L (04-2810BLK)
- KOHLER Components Robe Hook (78378-2MB)
- Taymor Bath Towel Bars and Hooks