Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Oil Rubbed Brnz, Brentwood, 24In
Mfr # 04-BRN6224
Zoro # G5407945
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Brentwood
- Bar Length 24 in
- Overall Height 2 3/4 in
- Color Polished Chrome
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-BRN6224
- Zoro # G5407945
- UPC # 063013569209
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 2 3/4 in |
Overall Length | 26 3/4 in |
Overall Depth | 3 3/8 in |
Overall Width | 26 3/4 in |
Bar Diameter | 1 in |
Bar Width | 24 in |
Overall Dimensions - H x W x D | 2 3/4 in x 26 3/4 in x 3 3/8 in |
Details
Item | Towel Bar |
Collection | Brentwood |
Color | Polished Chrome |
Finish | Bronze |
Number of Bars | 1 |
Material | Aluminum, Zinc |
Includes | Mounting Plates, Nylon Anchors, Steel Phillips Head Screws |
Projection | 3 5/8 in |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Bar Material | Aluminum, Zinc |
Basic Material | Aluminum, Zinc |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 24 in |
Description
Towel Bar, ADA Compliant No, Bar Material Aluminum, Zinc, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Bronze, Basic Material Aluminum, Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 3/8 in, Overall Height 2 3/4 in, Overall Width 26 3/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 1 in, Color Polished Chrome, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws, Projection 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Garbage Disposal Strainer White (152012)
- ANVIL Riser Clamp, Tube Sz 2 In, 10 3/8 In L (0500421060)
- KOHLER 1277179 Wall Jamb Cover 70.165 (1277180-02-ABZ)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 in H (555225-75)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-940024)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 18In (04-BRN7918)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- TAYMOR Towel Ring, Satin Nickel, Astral, 5-7/8W (04-SN2804)
- TAYMOR Towel Ring, Chrome, Maxwell, 5-7/8 In (04-7904)
- INTERDESIGN Towel Bar Over Cab Brnze (33771)
- Taymor Bath Towel Bars and Hooks