Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Aluminum, Matte, 18 in. L
Mfr # 04-32018BLK
Zoro # G4050481
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Tenor
- Bar Length 18 in
- Overall Height 1 1/8 in
- Finish Matte
- Overall Length 20 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-32018BLK
- Zoro # G4050481
- UPC # 063013728613
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 1 1/8 in |
Overall Length | 20 25/32 in |
Overall Depth | 2 3/8 in |
Overall Width | 20 3/4 in |
Bar Width | 18 in |
Overall Dimensions - H x W x D | 1 1/8 in x 20 3/4 in x 2 3/8 in |
Details
Item | Towel Bar |
Collection | Tenor |
Finish | Matte |
Number of Bars | 1 |
Material | Aluminum |
Includes | Mounting Hardware |
Weight Capacity | 15 lb |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Bar Material | Aluminum |
Center to Center Hole Distance | 18 in |
Basic Material | Aluminum |
Includes Mounting Hardware | Yes |
Description
Towel Bar, ADA Compliant No, Bar Material Aluminum, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Matte, Basic Material Aluminum, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 3/8 in, Overall Height 1 1/8 in, Overall Width 20 3/4 in, Weight Capacity 15 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (840015F15)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-01)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9808-007)
- KOHLER Valve Mixer Kit, Replacement (GP71969)
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- TAYMOR Towel Bar, Zinc, Matte, 9 in. L (04-32009BLK)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (01-9402)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Satin (01-9402SN)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 18In (04-BRN7918)
- Taymor Bath Towel Bars and Hooks