Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Taymor
Towel Bar, Aluminum, 24 in. L (Discontinued)
Mfr # 01-20224
Zoro # G4050509
This Product is Discontinued
Key Features
- Finish Polished Chrome
- Collection Sundial
- Bar Length 24 in
- Overall Height 1 1/2 in
- Overall Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-20224
- Zoro # G4050509
- UPC # 063013010855
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 1 1/2 in |
Overall Length | 25 in |
Overall Depth | 2 3/4 in |
Overall Width | 24 in |
Bar Diameter | 5/8 in |
Bar Width | 24 in |
Overall Dimensions - H x W x D | 1 1/2 in x 24 in x 2 3/4 in |
Details
Item | Towel Bar |
Finish | Polished Chrome |
Collection | Sundial |
Number of Bars | 1 |
Includes | Steel Phillips Head Screws |
Weight Capacity | 15 lb |
Material | Aluminum |
Projection | 2 3/4 in |
Product Type | Tower Holder and Hardware |
Basic Material | Aluminum |
Bar Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 24 in |
Description
Towel Bar, Bar Material Stainless Steel, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Aluminum, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 3/4 in, Overall Height 1 1/2 in, Overall Width 24 in, Weight Capacity 15 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 5/8 in, Includes Steel Phillips Head Screws, Projection 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.