Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Triple Post, Silver
Mfr # 01-F1030
Zoro # G5251075
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Double Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-F1030
- Zoro # G5251075
- UPC # 063013033953
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 11 1/8 in |
Height | 2 3/4 in |
Depth | 4 1/4 in |
Dispenser Height | 9.313 in |
Dispenser Depth | 3.63 in |
Dispenser Width | 14 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (2) Rolls, Stainless Steel, Finish Polished, Silver, Horizontal Double Roll, Holder Style Triple Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 3/4 in, Width 11 1/8 in, Depth 4 1/4 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gel Hand Sanitizer Packets for Unitized/First Aid Stations, 0.9g, PK10 (750013)
- MEDEGEN Waste Disposal Bags, Red, 1 Gal, PK200, 200 PK (01EB086000)
- FILTER FRESH Web FilterFresh French Vanilla Scent Air Freshener 0.8 oz Gel (WVAN)
- BONA Hardwood Floor Cleaner, 34 oz Refill Cartridge (WM700061005)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-8448)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN8448)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-6248)
- TAYMOR Toilet Paper Holder, Black, 6-3/4"W, 1 Roll (04-2838BLK)
- MOEN Hilliard Paper Hldr Mbrz (MY2708BRB)
- Taymor Toilet Paper Dispensers & Holders