Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Single Post, Zamac
Mfr # 04-SN8448
Zoro # G5417413
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zamac
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-SN8448
- Zoro # G5417413
- UPC # 063013605914
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 4 in |
Width | 6 5/8 in |
Depth | 1 3/4 in |
Dispenser Depth | 1 3/4 in |
Dispenser Height | 7.62 in |
Dispenser Width | 10.187 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Infinity, Dispenser Capacity (1) Roll, Zamac, Finish Satin, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 4 in, Width 6 5/8 in, Depth 1 3/4 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LABORATORIES Elco Laboratories 70732 Kirby Generation Series Vacuum Bags; 3 Pack (170967)
- SCOTT Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK (07001)
- BOBRICK Folded Towel Dispenser Module (3944-52)
- PROTEAM Switch/Power Cord Assembly (836225-1)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-8448)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN6248)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- TAYMOR Toilet Paper Holder, Black, 5-1/2"W, 1 Roll (04-2848BLK)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-7948)
- TAYMOR Toilet Paper Holder, Triple Post, Silver (01-F1030)
- SAN JAMAR Tissue, Twin, 9"Jbt, Ss (R4070SS)
- Taymor Toilet Paper Dispensers & Holders